Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet
Mfr # 209.34
Zoro # G1336912
product price: $955.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 16 ft
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
- Material of Construction stainless steel
Product Information
- Brand Ams
- MFR # 209.34
- Zoro # G1336912
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Connector Type | 5/8 in Threaded |
Material of Construction | stainless steel |
Includes | (4) 4 Foot Extensions (4KKW2), (4KJY8) Regular Auger, 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE2) |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 16 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 4 Foot Extensions (4KKW2), (4KJY8) Regular Auger, 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE2), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydro Gear Hydro Pump For Exmark Turf Tracer Mower 103-4611 025-027 (025-027)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- SEYMOUR MIDWEST Eye Hoe, 73/4" Blade, Head Only (42802GRA)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet (209.32)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- Ams Lawn & Garden Tools