Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet
Mfr # 209.78
Zoro # G0494462
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 12 ft
- Includes (4) 3 Foot Extensions (4KKX2), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9)
- Manufacturers Warranty Length 1 yr
- Connector Type Quick Connect
Product Information
- Brand Ams
- MFR # 209.78
- Zoro # G0494462
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 3 Foot Extensions (4KKX2), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9) |
Connector Type | Quick Connect |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12 ft, Connector Type Quick Connect, Features -, Includes (4) 3 Foot Extensions (4KKX2), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTICE Gelanimo Ant Bait - (5 x 35 g syringes) (IGAB535)
- MIRACLE-GRO FOOD CITRUS AVOCADO MANGO 20LB (1602310)
- LOGO BRANDS Las Vegas Raiders 24 Can Cooler (623-63)
- MTD Impeller Hsg Inr (753-06693)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS Telescoping Mud Auger Kit, Dia 2 1/4 In (301.80)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- Ams Soil Auger Kits