Shop All Soil Auger Parts & Accessories
Ams
SLIDE HAMMER 18 IN L STEEL
Mfr # 400.96
Zoro # G4655944
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Connector Type 5/8 in Threaded
- Accessory Type Slide Hammer
Product Information
- Brand Ams
- MFR # 400.96
- Zoro # G4655944
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Item | Slide Hammer |
Type | Compact |
Connector Type | 5/8 in Threaded |
Accessory Type | Slide Hammer |
Description
Slide Hammer, Compact, Connector Type 5/8 in Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Umbrella Base, Bronze, 80 lb. (FUB80BZ)
- DDME DDME 240767 N95 Softseal Valved Mask - Medium; Pack of 3 (240767)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX6)
- RV DESIGNER RV Designer E235 Plastic T-Style Entry Door Holder - White, 6" (E235)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Extension, Length 60 In, Signature Series (351.04)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- MOSSER LEE Elegant Blue Gems 2.2Lb (ML2121)
- Ams Lawn & Garden Tools