Shop All Soil Samplers
Ams
SAMPLING DREDGE 15 POUND 316SS AMS
Mfr # 445.1
Zoro # G4726495
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 lb
- Width 6 in
- Length 5 1/2 in
Product Information
- Brand Ams
- MFR # 445.1
- Zoro # G4726495
- Country of Origin United States
- Category Soil Samplers
Dimensions
Width | 6 in |
Length | 5 1/2 in |
Details
Item | Bottom Dredge |
Capacity | 15 lb |
Description
Bottom Dredge, Capacity 15 lb, Length 5 1/2 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- AMS Ekman Dredge, 6.7 Pound, Stainless Steel (445.11)
- EIJKELKAMP Coupling Sleeve (011009B)
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- EIJKELKAMP 20" Threaded Peat Sampler, 2" (040903C)
- EIJKELKAMP Threaded Extension Rod, 20" (011013C)
- Ams Soil Samplers