Shop All Soil Core Sampling Kits
Ams
Multi-Stage Sludge/Sediment Sampler Kit
Mfr # 209.41
Zoro # G3045795
product price: $1,975.99
/ea
Free Shipping & Returns
$1,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 2 in
- Hole Depth 12 ft
- Includes (2) Crescent Wrenches, (3) 12 in Multi-stage Sample Collection System Sections, (3) 4 Foot Extensions, 12 in Multi-stage Soil Core Sampler Base, 2 in Multi-stage Valved Core Tip, 2 in Soil Core Catcher, Deluxe Carrying Case, Multi-stage Sludge Core Tip, Plastic End Caps, Plastic Liner, Rubber Coated Cross Handle, Slide Hammer, Universal Slip Wrench
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 209.41
- Zoro # G3045795
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 2 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | MultiStage Sludge/Sediment Sampler Kit |
Type | Non Powered |
Includes | (2) Crescent Wrenches, (3) 12 in Multi-stage Sample Collection System Sections, (3) 4 Foot Extensions, 12 in Multi-stage Soil Core Sampler Base, 2 in Multi-stage Valved Core Tip, 2 in Soil Core Catcher, Deluxe Carrying Case, Multi-stage Sludge Core Tip, Plastic End Caps, Plastic Liner, Rubber Coated Cross Handle, Slide Hammer, Universal Slip Wrench |
Description
MultiStage Sludge/Sediment Sampler Kit, Type Non Powered, Dia. (In.) 2 in, Hole Depth 12 ft, Connector Type -, Features -, Includes (2) Crescent Wrenches, (3) 12 in Multi-stage Sample Collection System Sections, (3) 4 Foot Extensions, 12 in Multi-stage Soil Core Sampler Base, 2 in Multi-stage Valved Core Tip, 2 in Soil Core Catcher, Deluxe Carrying Case, Multi-stage Sludge Core Tip, Plastic End Caps, Plastic Liner, Rubber Coated Cross Handle, Slide Hammer, Universal Slip Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type T Thermocpl Probe Insul Wire w/Sld (18525-41)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- INSTOCK Tall Cabinet, 84-5/16" H, Pearl White (GRJTP303-48)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- AMS Mini Soil Core Sampling Kit, 3 1/4 In (209.07)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- JMC 3'L Collapsible Kit (PNO32)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- Ams Soil Testing