Shop All Soil Core Sampling Kits
Ams
Mini Soil Core Sampling Kit, 3 1/4 In
Mfr # 209.07
Zoro # G2900161
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 3 1/4 in
- Hole Depth 12 ft
- Includes (4) 3-ft Extensions (4KKU9), 2 Plastic End Caps, 2 Wrenches, Cross Handle (4KKR9), Liner, Poly-canvas Carrying Case, Regular Auger (4WFD2), Slide Hammer, Split Core Sampler, Universal Slip Wrench
- Material of Construction Carbon Steel
Product Information
- Brand Ams
- MFR # 209.07
- Zoro # G2900161
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Core Sampling Kit |
Type | Non Powered |
Includes | (4) 3-ft Extensions (4KKU9), 2 Plastic End Caps, 2 Wrenches, Cross Handle (4KKR9), Liner, Poly-canvas Carrying Case, Regular Auger (4WFD2), Slide Hammer, Split Core Sampler, Universal Slip Wrench |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Description
Mini Soil Core Sampling Kit, Type Non Powered, Dia. (In.) 3 1/4 in, Material of Construction Carbon Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread, Features -, Includes (4) 3-ft Extensions (4KKU9), 2 Plastic End Caps, 2 Wrenches, Cross Handle (4KKR9), Liner, Poly-canvas Carrying Case, Regular Auger (4WFD2), Slide Hammer, Split Core Sampler, Universal Slip Wrench, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- JMC 3'L Collapsible Kit (PNO32)
- Ams Soil Core Sampling Kits