Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 3 In, Length 3 In, Aluminum
Mfr # 405.67
Zoro # G0454688
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3 in
- Length (In.) 3 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Aluminum
Product Information
- Brand Ams
- MFR # 405.67
- Zoro # G0454688
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 3 in |
Length (In.) | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | Aluminum |
Description
Liner, Dia 3 In, Length 3 In, Material of Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- TRICORBRAUN 16 oz Natural HDPE Plastic Modern Round Bottle- 28-410 Neck Finish (028032)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- AMS Cap Insert, Dia 2 In, Stainless Steel (422.13)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- OAKFIELD Replacement Tips for Oakfield Soil Probes (S-2)
- Ams Soil Core Sampling Accessories