Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 4 In, Plastic
Mfr # 404.20
Zoro # G1210587
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Dia. (In.) 2 in
- Length (In.) 4 in
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 404.20
- Zoro # G1210587
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | Plastic |
Description
Liner, Dia 2 In, Length 4 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- HEIDOLPH Spare Vapor Tube (036301110)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x2" (05E313)
- Ams Soil Core Sampling Accessories