Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 2 In, Brass
Mfr # 404.23
Zoro # G2355179
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Length (In.) 2 in
- Material of Construction Brass
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 404.23
- Zoro # G2355179
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | Brass |
Description
Liner, Dia 2 In, Length 2 In, Material of Construction Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- BUYERS PRODUCTS Buyers Products BUY400BZ Bracket Anti-Sail Galvinized - 5 Per Case (BUY400BZ)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS Cap Insert, Dia 2 In, Stainless Steel (422.13)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- Ams Soil Testing