Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 1/2 In, Length 3 In, Brass
Mfr # 405.33
Zoro # G8415041
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material of Construction Brass
- Dia. (In.) 2 1/2 in
- Length (In.) 3 in
Product Information
- Brand Ams
- MFR # 405.33
- Zoro # G8415041
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 1/2 in |
Length (In.) | 3 in |
Details
Item | Cup Liner |
Material of Construction | Brass |
Description
Liner, Dia 2 1/2 In, Length 3 In, Material of Construction Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- Ams Soil Testing