Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 1 1/2 In, Length 6 In, Plastic
Mfr # 405.08
Zoro # G2355267
original price:
$4.96
15% off
new price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 1 1/2 in
- Length (In.) 6 in
- Material of Construction Plastic
Product Information
- Brand Ams
- MFR # 405.08
- Zoro # G2355267
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 in |
Details
Item | Cup Liner |
Material of Construction | Plastic |
Description
Liner, Dia 1 1/2 In, Length 6 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Acid Cabinet, Fully Lined (SC8051)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- NOVAGARD Novagard 02-MX0193 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz. Tube, Cocoa Bean (02-MX0193)
- LOVIBOND Glycine Tablets (512170BT)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Cap Insert, Dia 2 In, Stainless Steel (422.13)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- Ams Soil Testing