Shop All Soil Auger Kits
Ams
Hollowstem Auger Kit, Dia 3 In, Depth 6 Ft
Mfr # 209.22
Zoro # G2592563
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 in
- Hole Depth 6 ft
- Material of Construction Nickel Plated 4130 Alloy Steel
- Includes (2) 5/8 in x 3 Foot Extensions, Flighted Extension, Flighted Lead Auger, Hard Surfaced Tip, Nylon Brush and Deluxe Carrying Case, SDS Max Adapter, Slide Hammer, Wrenches
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 209.22
- Zoro # G2592563
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 in |
Hole Depth | 6 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hollowstem Auger Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | (2) 5/8 in x 3 Foot Extensions, Flighted Extension, Flighted Lead Auger, Hard Surfaced Tip, Nylon Brush and Deluxe Carrying Case, SDS Max Adapter, Slide Hammer, Wrenches |
Description
Hollowstem Auger Kit, -, Dia. 3 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 6 ft, Connector Type -, Features -, Includes (2) 5/8 in x 3 Foot Extensions, Flighted Extension, Flighted Lead Auger, Hard Surfaced Tip, Nylon Brush and Deluxe Carrying Case, SDS Max Adapter, Slide Hammer, Wrenches, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- WORX Spool Cap Cover, Trimmr Edgr, 2.2x2.2x1.2" (50006531)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.060A)
- LIFETIME PRODUCTS Shelf Support Channels For Lifetime Sheds (190)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Telescoping Mud Auger Kit, Dia 2 1/4 In (301.80)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- LEWIS ROTO DIGGER 30"" (6700)
- Ams Soil Auger Kits