Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 12 In, 5/8 In Thread
Mfr # 408.00
Zoro # G0294402
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Material of Construction Chrome Molybdenum
- Connector Type 5/8 in Thread
Product Information
- Brand Ams
- MFR # 408.00
- Zoro # G0294402
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 12 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 5/8 in Thread |
Description
Extension, -, Length 12 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba IN24-K1054B Key Blank For Bargman; Pack Of 10 (556954)
- FIMCO Worm Driven Hose Clamp, SS, 3/4"-1" (5212052IM)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. (31NG33)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Extension, Length 60 In, Signature Series (351.04)
- MTD Gearbox Asm-Auger 30 (918-0417B)
- Ams Soil Auger Parts & Accessories