Shop All Soil Core Sampling Accessories
Ams
End Cap, 2-1/2 In, Plastic, PK50
Mfr # 404.85
Zoro # G4628793
original price:
$34.88
47% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 2 1/2 in
- Length (In.) 1 in
Product Information
- Brand Ams
- MFR # 404.85
- Zoro # G4628793
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 1/2 in |
Length (In.) | 1 in |
Details
Item | End Cap |
Material of Construction | Plastic |
Description
End Cap, Dia. (In.) 2-1/2, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1 Year, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- KIMBLE CHASE Glass Jug, 2000mL, 266mm H, Taper-Seal, PK6 (5916438V-25)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS (428.11)
- AMS Cap Insert, Dia 2 In, Stainless Steel (422.13)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- Ams Soil Core Sampling Accessories