Shop All Soil Probes
Ams
Dual Purpose Soil Probe, 7/8 In x 24 In
Mfr # 424.31
Zoro # G2947646
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Purpose
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 24 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Product Information
- Brand Ams
- MFR # 424.31
- Zoro # G2947646
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Dual Purpose |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap |
Description
Soil Recovery Probe, Dual Purpose, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 24 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW034H)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- Ams Soil Testing