Ams

Dead Blow Hammer, 36 oz., 14"


product price: $56.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Material Rubber over Steel
  • Head Weight 2 3/8 lb
  • Face Diameter 2 1/4 in
  • Handle Material Steel
  • Overall Length 14 in
See all product information

Product Information

Dimensions

Face Diameter 2 1/4 in
Overall Length 14 in
Head Length 4 1/4 in
Hammer Face Diameter 2 1/4 in

Details

Item Dead Blow Hammer
Head Material Rubber over Steel
Head Weight 2 3/8 lb
Handle Material Steel
Tether Capable Tether Capable
Nonsparking Yes
Replaceable Tip No
Handle Color Orange
Features Non-Marring, Non-Sparking
Head Color Orange
Tether Style Standard Tool (Accessory Needed for Tethering)
Non-Marring Yes
Face Shape Round
Hammer Type Dead Blow Hammer
Tether Ready No
Dead Blow Hammer Yes
Non-Sparking Yes
Grip Material Rubber
Type Dead Blow

Description

This 36 oz. Dead Blow Hammer from AMS is the perfect tool for those looking to work with a non-sparking, non-marring dead blow hammer. The rubber over steel head is nonsparking and nonmarring, making it safe to use around flammable objects. The face diameter measures 2 1/4 in., while the overall length of the tool is 14 in. With a handle made of rubber over steel, this dead blow hammer also features an orange safety handle that allows you to see it clearly when working in low light conditions. This 14" Dead Blow Hammer will give you everything you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.