Shop All Soil Samplers
Ams
Bottom Dredge, 25 Pound, Stainless Steel
Mfr # 445.60
Zoro # G0570823
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Features The Upper Screens Allow Water Flow During Deployment and Avoid Displacement and Shock Wave Effects That May Cause Sample Loss
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 445.60
- Zoro # G0570823
- Country of Origin United States
- Category Soil Samplers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Bottom Dredge, 25 lbs. |
Material of Construction | stainless steel |
Features | The Upper Screens Allow Water Flow During Deployment and Avoid Displacement and Shock Wave Effects That May Cause Sample Loss |
Description
Bottom Dredge, 25 lbs., -, Material of Construction Stainless Steel, Features The Upper Screens Allow Water Flow During Deployment and Avoid Displacement and Shock Wave Effects That May Cause Sample Loss, Includes -, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- 3M Gelcoat Heavy Cutting Compound (36103)
- DIGI-SENSE Type T Thermocpl Probe Insul Wire w/Sld (18525-41)
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- AMS Ekman Dredge, 6.7 Pound, Stainless Steel (445.11)
- AMS SAMPLING DREDGE 15 POUND 316SS AMS (445.1)
- ESPOMA Soil Acidifier 6 Lb. (GSUL6)
- EIJKELKAMP Case with soil sample rings Ø53mm, No Numbers (070153NN)
- EIJKELKAMP Threaded Beating Head Handle, 4" (011011C)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- Ams Soil Samplers