Shop All Soil Probes
Ams
Basic Hay & Forage Probe, 7/8in x 12in
Mfr # 56864
Zoro # G4670714
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordless Drill Type
- Connector Type 1/2in Chuck
- Dia. (In.) 7/8 in
- Length (In.) 12 in
- Material of Construction 4130 Chromoly Steel
Product Information
- Brand Ams
- MFR # 56864
- Zoro # G4670714
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 12 in |
Manufacturers Warranty Length | 90 day |
Details
Item | Hay and Forage Probe |
Type | Cordless Drill Type |
Connector Type | 1/2in Chuck |
Material of Construction | 4130 Chromoly Steel |
Features | 1/2in Drill Adapter, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance |
Includes | 1/2in Gas Drill Adapter, Hay Probe, Wooden Dowel Plunger |
Description
Hay and Forage Probe, Cordless Drill Type, Connector Type 1/2in Chuck, Dia. (In.) 7/8 in, Length (In.) 12 in, Material of Construction 4130 Chromoly Steel, Features 1/2in Drill Adapter, Heat Treated Serrated Tip, Zinc Plated for Rust Resistance, Includes 1/2in Gas Drill Adapter, Hay Probe, Wooden Dowel Plunger, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- RUBBERMAID Seal'N Saver Bottle 1Gal (1776502)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- Ams Soil Testing