Shop All Soil Auger Parts & Accessories
Ams
Auger Regular Threaded 3-1/4 In 16 In L
Mfr # 400.06
Zoro # G4280254
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 3 1/4 in
- Length 16 in
- Connector Type 5/8 in Thread
Product Information
- Brand Ams
- MFR # 400.06
- Zoro # G4280254
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length | 16 in |
Details
Item | Auger |
Type | Regular |
Connector Type | 5/8 in Thread |
Description
Auger, Regular, Dia. (In.) 3 1/4 in, Length 16 in, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON PARK Audubon Park 12556 Cardinal Blend Wild Bird Food, 20 lb (12556)
- LITTLE GIANT Duraflex Plastic Flat Back Bucket (P8FBNAVY)
- MASTER MARK 12 in. L X 13 in. H Plastic White Cottage Fence (38136)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts .095in. x 50ft. Square One Trimmer Line 332295 (332295)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS CORE SAMPLER AUGER TIP (403.29)
- YARD BUTLER Garden Kneeler and Seat (IGKS-2)
- Ams Soil Auger Parts & Accessories