Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 5 In, Quick Connect
Mfr # 300.04
Zoro # G0433264
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 5 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Product Information
- Brand Ams
- MFR # 300.04
- Zoro # G0433264
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 5 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Carbon Steel Bail, Stainless Steel Cylinder |
Connector Type | Quick Connect |
Description
Auger, Regular, Dia. (In.) 5 in, Length -, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 9.5" x4" x0.7" (A-425K5)
- KENYON Backfill Rake, 60" Red Aluminum Handle (73320)
- OHIO MULCH 2Cuft Cypress Mulch (112E)
- BRIGGS & STRATTON Float Bowl Gasket (796610)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS AGR SLIDE HMR STD STL RBR (350.99)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- MTD Housing-Auger (684-04078-0638)
- Ams Soil Auger Parts & Accessories