Shop All Soil Auger Parts & Accessories
Ams
Auger, Regular, 2 3/4 In, 5/8 In Thread, SS
Mfr # 417.05
Zoro # G1490194
Free Shipping & Returns
$296.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Dia. (In.) 2 3/4 in
- Length 14 in
- Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
- Material of Construction Stainless Steel Bail, Stainless Steel Cylinder
Product Information
- Brand Ams
- MFR # 417.05
- Zoro # G1490194
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Dia. (In.) | 2 3/4 in |
Length | 14 in |
Details
Item | Auger |
Type | Regular |
Features | For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles |
Material of Construction | Stainless Steel Bail, Stainless Steel Cylinder |
Connector Type | 5/8 in Thread |
Description
Auger, Regular, Dia. (In.) 2 3/4 in, Length 14 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEGRASS LIVING 26in Carlisle MGO Propane Fire Pit Table with Glass Beads and Cover (HF26900)
- TACHIKARA Tachikara DS-1 Volleyball Ball Cart; Black (DS-1)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- BOTANICARE CAL-MAG PLUS 1QT (732110)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- Ams Soil Auger Parts & Accessories