Shop All Soil Probes
Ams
AMS 33"L One-Piece Probe Soil Sampler with Step
Mfr # 401.4
Zoro # G602697360
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2.5
- Length (In.) 35.6
- Material of Construction Nickel-Plated 4130 Alloy Steel
- Width 10.7
- Height 1.2
Product Information
- Brand Ams
- MFR # 401.4
- Zoro # G602697360
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 2.5 |
Length (In.) | 35.6 |
Width | 10.7 |
Height | 1.2 |
Details
Material of Construction | Nickel-Plated 4130 Alloy Steel |
Description
This AMS 33"L Soil Probe Sampler is triple-plated with chrome to prevent rusting for long-lasting durability. May be used with extensions and a slide hammer.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- Ams Soil Probes