Shop All Soil Core Sampling Kits
Ams
1 IN SOIL KIT HAMMERHEAD
Mfr # 424.35
Zoro # G4719556
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 in
Product Information
- Brand Ams
- MFR # 424.35
- Zoro # G4719556
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 1 in |
Details
Item | Soil Fertility Kit |
Description
Soil Fertility Kit, Dia. (In.) 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602565-1)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- AMS Mini Soil Core Sampling Kit, 3 1/4 In (209.07)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- JMC 3'L Collapsible Kit (PNO32)
- Ams Soil Core Sampling Kits