Shop All Specialty Cleaners
Amrep
Misty Gum Remover II, 6 oz. Aerosol Can, 12 Cans - 1001654
Mfr # AMR A183-12
Zoro # G104966490
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 oz
- Container Type Aerosol Can
Product Information
- Brand Amrep
- MFR # AMR A183-12
- Zoro # G104966490
- UPC # 723783200206
- Country of Origin Unknown
- Category Specialty Cleaners
Dimensions
Size | 6 oz |
Details
Item | Gum Remover |
Container Type | Aerosol Can |
Description
freezes gum for removal from tables, chairs and floors. 6-oz. Aerosol can. Sold 12 cans per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- UNISAN Polywool Duster, Handle Extends 51-82" (9442)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set W/1/4" Driver Handle, 36Pc (8001D)
- 3M 3M 6472 Doodlebug Pad Holder Kit - Orange (7000002232)
- WARSAW CHEMICAL Color Changing Acid Neutralizer, Orange Scent, 1-Quart, 12PK (55148-0000012)
- SPRAYWAY Plastic Cleaner (SW848-1)
- NOBLE CHEMICAL 15 oz. Clean-It-Quick Ready-to-Use Vandalism Mark Remover (999CLEANITQK)
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- WARSAW CHEMICAL DJ Concrete Cleaner - Orange, Pine Scent, 50lbs drum (30662-0000650)
- DRY COAT Rust Preventative, Water Based (DC5)
- BISSELL Proheat 2x 24' 1 Gal Upright Carpet Cleaner Machine (3579)
- Amrep Specialty Cleaners