Shop All Disinfectants and Sanitizers
Amrep
Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK
Mfr # AMR1001907
Zoro # G302501103
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 fl oz (0.6 quart)
- Fragrance Clean
- Color White
- Ready to Use/Concentrated Concentrated
- Application General Purpose; Hard Surface; Hospital
Product Information
- Brand Amrep
- MFR # AMR1001907
- Zoro # G302501103
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 19 fl oz (0.6 quart) |
Details
Fragrance | Clean |
Color | White |
Ready to Use/Concentrated | Concentrated |
Item | Disinfectant Foam Cleaner |
Application | General Purpose; Hard Surface; Hospital |
Features | Disinfectant; Deodorize |
Type | Multipurpose Cleaner |
Effective to Remove | Stain Remover; Virus Remover |
Cleaner Form | Foam; Aerosol |
Description
Concentrated general-purpose cleaner cleans, disinfects and deodorizes with a high-foaming action and excellent cleaning power. It kills Staph, Salmonella, Pseudomonas and HIV-1 (AIDS virus) on hard surfaces when used as directed. This hospital-type, quat-based disinfectant is effective against antibiotic-resistant strains, including VRE, VISA, VRSA, MRSA and CA-MRSA. The 360-degree valve on the aerosol can lets you spray upside down. Disinfectant Foam Cleaner has a fresh, clean scent.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Adj Sani-Brckt 3-in-1 Pole, Accessory Kit (P010901)
- SCHAEFER BRUSH Twisted Steel Extension Handle, 4 ft. Oal (31438)
- BUFFALO T SHIRT WIPERS WHITE 5LB (10522)
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- ZEP Commercial 32 Oz. Quick Clean Disinfectant Cleaner (ZUQCD32)
- LYSOL Cleaner and Disinfectant, 24 oz. Aerosol Spray Can, Fresh, 12 PK (REC95524)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- Amrep Disinfectants and Sanitizers