Shop All Tachometers
Amprobe
Tachometer, 1 to 19,999 rpm
Mfr # TACH-20
Zoro # G2132846
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 1 to 19,999
- Noncontact RPM Range 1 to 99,999
- Speed (FPM) 0.40 to 6550
- Working Distance 2 ft
Product Information
- Brand Amprobe
- MFR # TACH-20
- Zoro # G2132846
- UPC # 095969463881
- Country of Origin Germany
- Category Tachometers
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.02 Percent of Reading +/-1 Digit, RPM Resolution 1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 1 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 1 RPM, Maximum Non-Contact Distance 12 in, Minimum Non-Contact Distance 4 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured 1,999 m/min, Minimum Velocity Measured 0.32 fpm, Includes Carrying Case, Reflective Tapes Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer with NIST Calibration Certificate (R7100-NIST)
- LW SCIENTIFIC Tachometer, 2 to 99,999 RPM (CNA-TACH-DHH7)
- SHIMPO Panel Tachometer, Analog Out, 9-35 VDC (DT-501XD-FVT)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- Amprobe Tachometers