Shop All Sound Level Meters
Amprobe
Sound Level Meter Calibrator, 1000 Hz
Mfr # SM-CAL1
Zoro # G2205156
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Source Range 1000 Hz
- For Use With All Sound Meters
- Output Sound Pressure 114 dB
- Includes 1/2 in Adapter
- Operating Temp. Range 0 Degrees to 40 Degrees C
Product Information
- Brand Amprobe
- MFR # SM-CAL1
- Zoro # G2205156
- UPC # 095969419321
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Battery Size | 9V |
Details
Frequency Source Range | 1000 Hz |
Item | Sound Level Calibrator |
For Use With | All Sound Meters |
Output Sound Pressure | 114 dB |
Includes | 1/2 in Adapter |
Operating Temp. Range | 0 Degrees to 40 Degrees C |
Distortion | +/-0.5 dB |
Frequency Accuracy | +/-4% |
Output Sound Accuracy | +/- 0.5 dB |
Battery Chemistry | Alkaline |
Battery Voltage | 9V |
Batteries Included | Yes |
Compatible with Brand | Universal |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Frequency Source | 1,000 Hz |
Description
Sound Level Calibrator, Output Sound Pressure 114 dB, Frequency Accuracy +/-4 Percent, Frequency Source 1,000 Hz, Distortion +/-0.5 dB, Compatible with Brand Universal, Compatible with Manufacturer Model Number SM-10, SM-20A, Output Sound Accuracy +/- 0.5 dB, Battery Chemistry Alkaline, Batteries Included Yes, Battery Size 9V, Battery Voltage 9V, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 104 Degrees F, Includes 1/2 in Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead, 48 In. L, Red, 1000VAC (6727-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-A-08)
- POMONA ELECTRONICS BNC Adapter, Phone Plug, 500 Vrms (1297)
- SUPCO 7 Day Chart -40Deg F To 30Deg F, PK60 (CR87-7)
- AMPROBE Digital Sound Level Meter, 30 to 130 dB (SM-10)
- GENERAL TOOLS Sound Meter, Class 1 w/SD Card (DSM403SD)
- EXTECH Calibrator, Sound Level (407766)
- PCE INSTRUMENTS Outdoor Sound Level Meter, Class 1 Data-Logger (PCE-430)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- REED INSTRUMENTS Data Logging Sound Level Meter (R8070SD)
- Amprobe Sound Level Meters