Shop All Infrared Thermometers
This Product is Discontinued
Amprobe
Infrared Thermometer, 8.1 in Backlit, High Contrast LCD, 0 Degrees to 716 Degrees F (Discontinued)
Mfr # IR-708
Zoro # G6618208
This Product is Discontinued
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 8 in
- Temp. Range (F) - Infrared 0 Degrees to 716 Degrees
- Temp. Range (C) - Infrared -18 Degrees to 380 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Temp. Accuracy (C) - Infrared +/-2.0% of Reading
Product Information
- Brand Amprobe
- MFR # IR-708
- Zoro # G6618208
- UPC # 095969795562
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F 0 Degrees F, Maximum Temperature Measured Degrees F 716 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 716 Degrees F, Body Style Full Size, Digital Display Screen Type LCD with Backlight, Testing Functions Maximum Temperature, Minimum Temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.