Shop All Thermometers
Amprobe
FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F
Mfr # RTD-10
Zoro # G3634224
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -328 Degrees to 1166 Degrees F, -328 Degrees to 1472 Degrees F
- Temp. Accuracy +/-(0.05% Reading + 0.2 Degrees C) on Degrees C Scale, +/-(0.05% Reading + 0.4 Degrees F) on Degrees F Scale
- Display LCD
- Includes Batteries, RTD Connectors
- Auto Power Off Yes
Product Information
- Brand Amprobe
- MFR # RTD-10
- Zoro # G3634224
- UPC # 095969556750
- Country of Origin Taiwan, Province of China
- Category Thermometers
Dimensions
Width | 3 1/4 in |
Height | 6 1/4 in |
Depth | 1 1/4 in |
Description
RTD Thermometer, RTD, Number of Channels 2, Accuracy +/-0.05 Percent + 0.4 Degrees F/0.2 Degrees C, -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C, (4) AAA, 4 1/2-Digit LCD, Functions Degrees F/ Degrees C Switchable, Resolution 0.2 Degrees F/0.1 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Gauge; 1.6" 300 PSI, 1/8" Back Connect (PXCM032-0056)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- ACURITE Indoor/Outdoor Thermometer or Clock (3LYK1)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- VALTERRA TEMPMINDER THERMOMETER (TM22291VP)
- LA CROSSE TECHNOLOGY Wireless Thermometer (308-147)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- TAYLOR Compact Dgtl Thermomtr (1476)
- Amprobe Thermometers