Shop All Sound Level Meters
Amprobe
Digital Sound Level Meter, 30 to 130 dB
Mfr # SM-10
Zoro # G0941473
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- dB Range 30 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 db
- Features Data Logging
Product Information
- Brand Amprobe
- MFR # SM-10
- Zoro # G0941473
- UPC # 095969780834
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Sound Level Meter, Includes Carrying Case, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 14,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Features Data Logging, Includes Software No Software Included, Range Type Auto, Product Type Sound Level Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- MEGGER AC/DC High-pot Tester, 4kVAC, 5kVDC (230425)
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- AMPROBE Sound Level Meter Calibrator, 1000 Hz (SM-CAL1)
- KERN Sound level meter - class II 14 dB - 136 (SW 2000)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- EXTECH Single Point Sound Meter Calibrator (407744)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- EXTECH Sound Meter/Datalogger (SDL600)
- PROSKIT Sound Level Meter (MT-4618)
- Amprobe Sound Level Meters