Shop All Digital Multimeters
Amprobe
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # AM-560
Zoro # G5295631
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - General Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.30% of Reading +2 Digits
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
Product Information
- Brand Amprobe
- MFR # AM-560
- Zoro # G5295631
- UPC # 095969640855
- Country of Origin China
- Category Digital Multimeters
Dimensions
Battery Size | 9V |
Depth | 7.2 in |
Overall Height | 1.8 in |
Overall Width | 3.5 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent Rdg + 3 LSD), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent Rdg + 2 LSD), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1104)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 160#)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115EW200#)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-570)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (38XR-A)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- Amprobe Digital Multimeters