Shop All Nonelectrical Properties Data Loggers
Amprobe
Data Logger, Temperature, -40 to 185 F
Mfr # TR100-A
Zoro # G0913631
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -40 Degrees to 185 Degrees F
- Accuracy +/-1 Degrees F
- Battery Life 2 yr
- Sample Point Storage 16 KB
Product Information
- Brand Amprobe
- MFR # TR100-A
- Zoro # G0913631
- UPC # 095969499873
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.16 in |
Height (In.) | 2.95 in |
Depth (In.) | 0.9 in |
Overall Height | 3 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 3/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3940)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- DICKSON Circular Chart Recorders (TH8-10*N300)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-3000psi (GLS450)
- AMPROBE Data Logger, Temp and Humidity, Dew Point (TR300)
- AMPROBE Data Logger, Temperature and Humidity (TR200-A)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- SPER SCIENTIFIC Indoor Air Quality Monitor (800048)
- Amprobe Nonelectrical Properties Data Loggers