Shop All Nonelectrical Properties Data Loggers
Amprobe
Data Logger, Temp and Humidity, Dew Point
Mfr # TR300
Zoro # G1397821
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F Temp, +/-3% RH
- Battery Life 150 hr
Product Information
- Brand Amprobe
- MFR # TR300
- Zoro # G1397821
- UPC # 095969463829
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 1.95 in |
Width (In.) | 6.89 in |
Depth (In.) | 0.63 in |
Overall Depth | 11/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 11/16 in |
Battery Size | AA |
Overall Width | 6 15/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 158 Degrees F, Minimum Dew Point Measured -4 Degrees F, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 hr, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L200#-XCYLM)
- DURO Pressure Gauge, 0 to 160 psi, 3/4 in FGHT, Steel, Black (18C829)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- AMPROBE Data Logger, Temperature and Humidity (TR200-A)
- AMPROBE Data Logger, Temperature, -40 to 185 F (TR100-A)
- EXTECH Temperature and Humidity Datalogger (42280A)
- MONARCH Temperature Data Logger With Display (5396-0101)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- LASCAR WiFi Data Logger, Temp, Thermistor, Cloud (EL-WIFI-TP)
- Amprobe Nonelectrical Properties Data Loggers