Shop All Clamp On Power Meters
Amprobe
Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating
Mfr # ACD-50NAV
Zoro # G3711863
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Watts 600 kW
- Max. AC Amps 600
- Max. DC Volts 1,000
- Safety Rating CAT IV
- Power Source AA Batteries
Product Information
- Brand Amprobe
- MFR # ACD-50NAV
- Zoro # G3711863
- UPC # 095969556637
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Description
Clamp-On Power Meter, Basic AC Current Accuracy +/-1.50 Percent, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Current Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.70 Percent, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1,000V; 100V, Calibration Frequency 20 Hz to 10 KHz, Capacitance Measurement Accuracy +/-1.90 Percent, Counts 10,000, Display Type Backlit Digital Display, Frequency Measurement Accuracy +/-0.50 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B60#)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- LABEXACT Qualitative Filter Paper, 11.0cm, PK100 (12K917)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- AMPROBE Digital Current Leakage Tester, LCD, CAT II 600V Safety Rating (AC50A)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACD-51NAV)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- AMPROBE Clamp Meter, Backlit, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100 TRMS)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599)
- Amprobe Clamp On Power Meters