Shop All Clamp On Power Meters
Amprobe
Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating
Mfr # AMP-25
Zoro # G9971866
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 300
- Clamp Meter Jaw Style Clamp On
- Jaw Capacity 1.0 in (25 mm)
- Safety Rating CAT III 600V
Product Information
- Brand Amprobe
- MFR # AMP-25
- Zoro # G9971866
- UPC # 095969785396
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 300 A, Maximum DC Current Measurement 300 A, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, Parameters Measured AC Current, DC Current, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1 in, Jaw Style Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVA00)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- AMPROBE Clamp Meter, LCD, 40 A, 0.8 in (20 mm) Jaw Capacity, Cat III 300V Safety Rating (LH41A)
- AMPROBE Digital Current Leakage Tester, LCD, CAT II 600V Safety Rating (AC50A)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- TEST PRODUCTS INTL Amp Clamp AC/DC, 0 to 400 A (A256)
- Amprobe Clamp On Power Meters