Shop All Gas Analyzers
Amprobe
Carbon Dioxide Meter, 380 to 2000 PPM
Mfr # CO2-200
Zoro # G1671713
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case
- Carbon Dioxide Concentration 380 to 2000 ppm
- Temp. Range 14 to 140 Degrees F
- Display LCD
- Relative Humidity Range 0 to 85%
Product Information
- Brand Amprobe
- MFR # CO2-200
- Zoro # G1671713
- UPC # 095969499347
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Carbon Dioxide Meter, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD, Features Min/Max Data Recording, Includes Carrying Case, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 139.8 Degrees F, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117/PRV)
- UNITED SCIENTIFIC LED Stroboscope (STROBE01)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- AMPROBE Hand-Held Carbon Dioxide Meter, 9999 PPM (CO2-100)
- AMPROBE Carbon Monoxide Meter, Range 0 to 999 PPM (CM100)
- MST COC50 Filter Kit (10COC50FILX)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- UEI TEST INSTRUMENTS Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- MST Calibration Kit Complete (1050136)
- Amprobe Gas Analyzers