Shop All Battery Testers
Amprobe
Battery Tester, 9V, AA, AAA, C and D Cell
Mfr # BAT-200
Zoro # G0833987
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compatible with 9V, AA, AAA, C, D, 1.5V Button Type Batteries
- Voltage Range 1.5 to 9V
- Width (In.) 7 1/2 in
- Includes Instructions
- Height (In.) 1 1/2 in
Product Information
- Brand Amprobe
- MFR # BAT-200
- Zoro # G0833987
- UPC # 095969780933
- Country of Origin China
- Category Battery Testers
Dimensions
Width (In.) | 7 1/2 in |
Height (In.) | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 4 in |
Tester Battery Size | 9V, AA, AAA, C, D |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 3/8 in |
Overall Height | 7 3/8 in |
Overall Depth | 1 1/8 in |
Details
Item | Battery Tester |
Type | Compatible with 9V, AA, AAA, C, D, 1.5V Button Type Batteries |
Voltage Range | 1.5 to 9V |
Includes | Instructions |
Display | Analog |
Product Type | Battery Tester |
Display Type | Analog |
Digital Display Screen Type | No Display |
Minimum Input Voltage | 1 1/2 V DC |
Batteries Tested | 15V, 9V |
Maximum Input Voltage | 9 V DC |
Includes Tester Batteries | Yes |
Description
Battery Tester, Product Type Battery Tester, Overall Width 4 3/8 in, Overall Height 7 3/8 in, Overall Depth 1 1/8 in, Batteries Tested 15V, 9V, Load Amperage Not Applicable, Maximum Input Voltage 9 V DC, Minimum Input Voltage 1 1/2 V DC, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr, Includes Instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9140605)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- BOSCH BAT 155 Heavy Duty Battery Tester (BAT155)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop, ATC (308B)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- FLUKE Voltage/Current Probe Adapter (BTL-A)
- Amprobe Battery Testers