Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
Wireless Half-Mile PA System, 15 V (Discontinued)
Mfr # SW610A
Zoro # G1385806
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 9.8"
- Height (In.) 11 in
- Width 11"
- Depth 8.5"
- Width (In.) 11 in
Product Information
- Brand Amplivox Sound Systems
- MFR # SW610A
- Zoro # G1385806
- UPC # 734680161002
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height | 9.8" |
Height (In.) | 11 in |
Width | 11" |
Depth | 8.5" |
Width (In.) | 11 in |
Depth (In.) | 8 in |
Details
Item | Half-Mile Hailer, Wireless W/Lapel and Headset |
Power Source | 15V |
Includes | Amplifier, Speaker, Wireless Microphone |
Standards | UL listed |
Description
Half-Mile Hailer, Wireless W/Lapel and Headset, Height (In.) 11 in, Width (In.) 11 in, Depth (In.) 8 in, Power Source 15V, Standards UL Listed, Includes Amplifier, Speaker, Wireless Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.