Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
Publilc Address System, Wireless, 100 Watt (Discontinued)
Mfr # SW800
Zoro # G5944732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 19 in
- Width (In.) 13 in
- Depth (In.) 11 1/2 in
- Includes 16 Channel Wireless Receiver, Built In 8 in Speaker, DVD/MP3/CD Player, Power Cord, Rechargeable Battery, Wired Microphone, Wireless Microphone
- Type Wireless, 100 Watt
Product Information
- Brand Amplivox Sound Systems
- MFR # SW800
- Zoro # G5944732
- UPC # 734680180003
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height (In.) | 19 in |
Width (In.) | 13 in |
Depth (In.) | 11 1/2 in |
Details
Item | Portable Public Address System |
Includes | 16 Channel Wireless Receiver, Built In 8 in Speaker, DVD/MP3/CD Player, Power Cord, Rechargeable Battery, Wired Microphone, Wireless Microphone |
Type | Wireless, 100 Watt |
Description
Portable Public Address System, Wireless, 100 Watt, Height (In.) 19 in, Width (In.) 13 in, Depth (In.) 11 1/2 in, Door Station Depth (In.) -, Master Depth (In.) -, Master Height (In.) -, Master Width (In.) -, Distance (Ft.) @ 18AWG -, Distance (Ft.) @ 22AWG -, Talk Channel Output (W) -, Listen Channel Output (W) -, Wiring Conductors -, Wire Type -, Voltage -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.