Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Portable Public Address System, 9" D (Discontinued)
Mfr # SW725
Zoro # G3774053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Handheld Wireless Microphone, Power Cord, Protective Cover, Remote Control, Wired Handheld Microphone
- Weight 11.50 lb
- Width 9"
- Features Audio Recorder, Lightweight, Built-in Carry Handle, Bluetooth, Multimedia Capability
- Height 13"
Product Information
- Brand Amplivox Sound Systems
- MFR # SW725
- Zoro # G3774053
- UPC # 734680172503
- Country of Origin China
- Category PA System Speakers
Dimensions
Width | 9" |
Height | 13" |
Depth (In.) | 9 |
Door Station Height (In.) | 12 |
Door Station Width (In.) | 10 |
Details
Item | Portable Public Address System |
Includes | Handheld Wireless Microphone, Power Cord, Protective Cover, Remote Control, Wired Handheld Microphone |
Weight | 11.50 lb |
Features | Audio Recorder, Lightweight, Built-in Carry Handle, Bluetooth, Multimedia Capability |
Power Source | Internal Rechargeable Battery |
Description
Portable Public Address System, Box, Height (In.) 13, Width (In.) 9, Depth (In.) 9, Door Station Height (In.) 12, Door Station Width (In.) 10, Power Source Internal Rechargeable Battery, Includes Handheld Wireless Microphone, Wired Handheld Microphone, Power Cord, Protective Cover, Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.