Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Portable Public Address System, 11-1/2" D (Discontinued)
Mfr # B9253
Zoro # G3773977
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes (2) Heavy Duty Tripods, (2) Protective Covers, Floor Microphone Stand, Handheld Wireless Microphone, Power Cord, Wired Handheld Microphone, Wireless Companion Speaker and Transmitter
- Height 23"
- Width 11.5"
- Features Multimedia Capability, SD Card Slot, Built-in Tripod Mount
- Weight 35 lb
Product Information
- Brand Amplivox Sound Systems
- MFR # B9253
- Zoro # G3773977
- UPC # 734680692551
- Country of Origin United States
- Category PA System Speakers
Dimensions
Height | 23" |
Width | 11.5" |
Door Station Height (In.) | 12 |
Door Station Width (In.) | 10 |
Details
Item | Portable Public Address System |
Includes | (2) Heavy Duty Tripods, (2) Protective Covers, Floor Microphone Stand, Handheld Wireless Microphone, Power Cord, Wired Handheld Microphone, Wireless Companion Speaker and Transmitter |
Features | Multimedia Capability, SD Card Slot, Built-in Tripod Mount |
Weight | 35 lb |
Battery Type | Sealed Lead Acid (SLA) |
Power Source | Internal Rechargeable Battery |
Description
Portable Public Address System, Box, Height (In.) 23, Width (In.) 11-1/2, Depth (In.) 11-1/2, Door Station Height (In.) 12, Door Station Width (In.) 10, Power Source Internal Rechargeable Battery, Includes Handheld Wireless Microphone, Wired Handheld Microphone, Power Cord, (2) Protective Covers, Floor Microphone Stand, (2) Heavy Duty Tripods, Wireless Companion Speaker and Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.