Shop All Earbuds & Headphones
This Product is Discontinued
Amplivox Sound Systems
On-Ear Stereo Headphones (Discontinued)
Mfr # SL1006
Zoro # G6146948
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Color Black
- Features Swivel Mechanism, Adjustable Headband
- Impedance 32 Ohm
- Material Plastic
Product Information
- Brand Amplivox Sound Systems
- MFR # SL1006
- Zoro # G6146948
- UPC # 734680610067
- Country of Origin United States
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Features | Swivel Mechanism, Adjustable Headband |
Item | Specialty School Products |
Impedance | 32 Ohm |
Material | Plastic |
Accessory Type | Specialty School Products |
Product Type | Headphone |
Description
Specialty School Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.