Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Megaphone, 1 mi., 14in. L, ABS Plastic (Discontinued)
Mfr # S602R
Zoro # G9413433
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power (W) 25 W
- Built-In Battery Indicator Lights, Siren, Talk, Whistle
- Bell Dia. 9 in
- Operating Range 5280 ft
- Includes Shoulder Strap
Product Information
- Brand Amplivox Sound Systems
- MFR # S602R
- Zoro # G9413433
- UPC # 734680060251
- Country of Origin China
- Category PA System Accessories
Dimensions
Bell Dia. | 9 in |
Length (In.) | 14 in |
Battery Size | C |
Details
Item | Megaphone |
Peak Output Power (W) | 25 W |
Built-In | Battery Indicator Lights, Siren, Talk, Whistle |
Operating Range | 5280 ft |
Includes | Shoulder Strap |
Number of Batteries | 8 |
Batteries Required | Yes |
Features | Built-in Siren, Whistle |
Power Source | Battery |
Description
Megaphone, Operating Range 5280 ft, Bell Dia. 9 in, Number of Batteries 8, Length (In.) 14 in, Built-In Battery Indicator Lights, Siren, Talk, Whistle, Batteries Required Yes, Peak Output Power (W) 25 W, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.