Shop All Cable Connectors
Amphenol
Type N SOLD PLUG 141 S R
Mfr # 0825955RFX
Zoro # G907677357
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Insert Material PTFE
- Shell Plating Nickel
- Contact Mating Life 500
- Connector Type Plug
Product Information
- Brand Amphenol
- MFR # 0825955RFX
- Zoro # G907677357
- Country of Origin United States
- Category Cable Connectors
Details
Termination Method | Solder |
Insert Material | PTFE |
Shell Plating | Nickel |
Contact Mating Life | 500 |
Connector Type | Plug |
Shell Material | Brass |
Contact Material | Brass |
Orientation | Straight |
Connector Style | Cable - Clamp |
Contact Plating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 10A, 600V AC, Indicating (A6D10R)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 8in , Zinc (CT0010-08-03)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- Amphenol Cord Grips