Shop All Cable Connectors
Amphenol
SMA FM ADPT
Mfr # 132171
Zoro # G107689464
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Gold
- Contact Material Beryllium Copper
- Orientation Straight
- Insert Material PTFE
- Connector Type Jack to Plug
Product Information
- Brand Amphenol
- MFR # 132171
- Zoro # G107689464
- Country of Origin United States
- Category Cable Connectors
Details
Contact Plating | Gold |
Contact Material | Beryllium Copper |
Orientation | Straight |
Insert Material | PTFE |
Connector Type | Jack to Plug |
Shell Plating | Gold |
Shell Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- Amphenol Cord Grips