Shop All Circular Connectors
Amphenol
GT 6C 28 416 SKT RECP WALL
Mfr # AIB30208SC
Zoro # G907503861
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall - Rear Mount
- Shielding Yes
- Contact Style Socket
- Service Rating I
- Insert Material Neoprene
Product Information
- Brand Amphenol
- MFR # AIB30208SC
- Zoro # G907503861
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#16, 2#8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- AMPHENOL ER 4C 412 SKT RECP BOX (MS3102A1810S)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02A106P)
- AMPHENOL ER 8C 812 PIN RECP BOX (MS3102E2223P)
- Amphenol Circular Connectors