Shop All Circular Connectors
Amphenol
GT 4C 416 SKT PLUG
Mfr # GTC06184S
Zoro # G907508101
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver
- Contact Mating Life 500
- Contact Style Socket
- Insert Material Neoprene
- No. of Contacts 4
Product Information
- Brand Amphenol
- MFR # GTC06184S
- Zoro # G907508101
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 3A, 600V AC, Non-Indicating (LSRK003)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- AMPHENOL AB 8C 816 SKT PLUG (973106A207SW)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- AMPHENOL ER 5C 5#12 PIN RECP (AIT01811PS)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- AMPHENOL ER 5C 512 PIN RECP BOX (MS3102A1811P)
- AMPHENOL GT 14C 1416 SKT RECP (AIB22219SC)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- Amphenol Circular Connectors