Shop All Circular Connectors
Amphenol
GT 3C 38 SKT PLUG
Mfr # AIB6FC222SC
Zoro # G407508397
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Operating Voltage AC V RMS Max 500
- Contact Style Socket
- Connector Style Plug
- Insert Material Neoprene
Product Information
- Brand Amphenol
- MFR # AIB6FC222SC
- Zoro # G407508397
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 3#8 |
Details
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Socket |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage DC | 1250 |
Amperage Rating | 13A & 46A |
Insert Arrangement | 22-2 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- AMPHENOL 5015 DC RECP SZ 14 BLK ANOD (MS2504314DA)
- AMPHENOL ER 8C 812 PIN RECP BOX (MS3102E2223P)
- AMPHENOL PT 6C 620 SKT PLUG (PT06W106S)
- AMPHENOL ER 2C 216 PIN RECP BOX (MS3102E10SL4P)
- AMPHENOL ER 5C 5#8 PIN PLUG (CS3108A2479P)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- Amphenol Circular Connectors