Shop All Circular Connectors
Amphenol
GT 14C 1416 SKT RECP
Mfr # AIB22219SC
Zoro # G007504454
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Style Pin/Socket
- Termination Method Crimp
- Connector Style Receptacle
- No. of Contacts 14
- Operating Voltage AC V RMS Max 500
Product Information
- Brand Amphenol
- MFR # AIB22219SC
- Zoro # G007504454
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 14#16 |
Details
Contact Style | Pin/Socket |
Termination Method | Crimp |
Connector Style | Receptacle |
No. of Contacts | 14 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Insert Arrangement | 22-19 |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1803-25)
- AMPHENOL PT 12C 820, 416 PIN PLUG (PT06A1412P)
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- AMPHENOL PT 2C 216 PIN PLUG (PT06A102PSR)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- AMPHENOL PT 6C 620 PIN PLUG (PT06A106P)
- SURE SEAL CONNECTIONS SS-7R (120-1874-000)
- Amphenol Circular Connectors