Shop All Circular Connectors
Amphenol
ER 9C 916 SKT PLUG
Mfr # AIT6T2220SS
Zoro # G707513282
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 500
- Contact Style Socket
- Termination Method Crimp
- Insert Arrangement 22-20
Product Information
- Brand Amphenol
- MFR # AIT6T2220SS
- Zoro # G707513282
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 9#16 |
Details
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Socket |
Termination Method | Crimp |
Insert Arrangement | 22-20 |
No. of Contacts | 9 |
Insert Material | Neoprene |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- AMPHENOL M805 19C 19#23 PIN PLUG THRD (2M80500216M1119PA)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- AMPHENOL ER 7C 712 PIN PLUG RTANG (MS3108E2015P)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- SURE SEAL CONNECTIONS MSS-4P BLK (120-8552-102)
- Amphenol Circular Connectors